Diabolo Solid Carbide Torus End Mill, for Hard Steels, TiAlN Coated, 1X12 mm

  • Mfr # 206158 1X12

  • Zoro # G814381002


product price: $72.49
/ea

Key Features

Series
Diabolo
Shank Dia.
4 mm
Milling Diameter
1 mm
Helix Angle
30 Degrees
Neck Dia.
0.95 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206158 1X12
Zoro #
G814381002
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
4 mm
Milling Diameter
1 mm
Neck Dia.
0.95 mm
Overall Length
55 mm
Corner Radius
0.3 mm
Length of Cut
1 mm
Tolerance Nominal Diameter
0 / -0.005
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.018 mm
Maximum Cutting Depth Ap Max When Side Milling
0.035 mm
Min. Cutting Depth
0.005 mm

Details

Series
Diabolo
Helix Angle
30 Degrees
Finish
TiAlN
Shank Type
DIN 6535 HA to h5
End Mill Style
Corner Radius
Coolant Through
No
Type
H
End Mill Material
Carbide
Overall Reach
12 mm
Number of Flutes
2
Cutting Direction
horizontal, oblique and vertical
Type of Product
Torus cutter
Feed Fz For Copy Milling in Steel < 65 HRC
0.015 mm
Correction Factor Ap Corr
0.35
Correction Factor Fz
1.25
Feed Fz For Side Milling in Steel < 65 HRC
0.015 mm
Color Ring
red

Description

GARANT Diabolo: Special geometry, coating and carbide for hard machining in the high-performance field. Suitable even for machining electrolytic copper. Double-relief ground with 2 chamfers hollow ground for high-precision hard machining. Recess angle a = 16 Deg. Tolerances: Corner radius: R1 = ±0.0025 mm. Neck Dia. D1 = 0 / -0.01 mm. Note: At greater tool overhang lengths, use a reduced value for ap! Values for: side milling: ap = 0.1xDxapcorr copying: ap = 0.05xDxapcorr To calculate the feed rate vf please use the actual speed of the machine the maximum possible speed! e.g: vf = 18000 rpmx fz mm/Zx z No. of teeth Z: 2 Helix angle: 30 degrees Shank: DIN 6535 HA to h5 No. of teeth Z: 2 Flute length Lc: 1 mm Corner radius R1: 0.3 mm Overhang length L1 incl. recess: 12 mm Recess Dia. D1: 0.95 mm Overall length L: 55 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.