Diabolo Solid Carbide Torus End Mill, for Hard Steels, TiAlN Coated, 1X16 mm

  • Mfr # 206157 1X16

  • Zoro # G414381389


product price: $94.15
/ea
Free Shipping & Returns

Key Features

Feed Fz For Copy Milling in Steel < 65 HRC
0.015 mm
Type of Product
Torus cutter
Overall Reach
16 mm
Maximum Cutting Depth Ap Max When Side Milling
0.012 mm
Feed Fz For Side Milling in Steel < 65 HRC
0.015 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
206157 1X16
Zoro #
G414381389
UPC #
-
Country of Origin
Germany

Dimensions

Maximum Cutting Depth Ap Max When Side Milling
0.012 mm
Tolerance Nominal Diameter
0 / -0.005
Overall Length
60 mm
Shank Dia.
4 mm
Length of Cut
1 mm
Milling Diameter
1 mm
Min. Cutting Depth
0.005 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.006 mm
Neck Dia.
0.95 mm
Corner Radius
0.2 mm

Details

Feed Fz For Copy Milling in Steel < 65 HRC
0.015 mm
Type of Product
Torus cutter
Overall Reach
16 mm
Feed Fz For Side Milling in Steel < 65 HRC
0.015 mm
Correction Factor Fz
1.25
Shank Type
DIN 6535 HA to h5
Coolant Through
No
Type
H
Cutting Direction
horizontal, oblique and vertical
Helix Angle
30 Degrees
Correction Factor Ap Corr
0.12
End Mill Style
Corner Radius
Series
Diabolo
Color Ring
red
Number of Flutes
2
Finish
TiAlN
End Mill Material
Carbide

Description

GARANT Diabolo: Special geometry, coating and carbide for hard machining in the high-performance field. Suitable even for machining electrolytic copper. Double-relief ground with 2 chamfers hollow ground for high-precision hard machining. Recess angle a = 16 Deg. Tolerances: Corner radius: R1 = ±0.0025 mm. Neck Dia. D1 = 0 / -0.01 mm. Note: At greater tool overhang lengths, use a reduced value for ap! Values for: side milling: ap = 0.1xDxapcorr copying: ap = 0.05xDxapcorr To calculate the feed rate vf please use the actual speed of the machine the maximum possible speed! e.g: vf = 18000 rpmx fz mm/Zx z No. of teeth Z: 2 Helix angle: 30 degrees Shank: DIN 6535 HA to h5 No. of teeth Z: 2 Flute length Lc: 1 mm Corner radius R1: 0.2 mm Overhang length L1 incl. recess: 16 mm Recess Dia. D1: 0.95 mm Overall length L: 60 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.