Diabolo Solid Carbide Torus End Mill, for Hard Steels, TiAlN Coated, 1X20 mm

  • Mfr # 206157 1X20

  • Zoro # G014381338


product price: $94.15
/ea
Free Shipping & Returns

Key Features

Tolerance Nominal Diameter
0 / -0.005
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.002 mm
Correction Factor Ap Corr
0.04
Maximum Cutting Depth Ap Max When Side Milling
0.004 mm
Feed Fz For Side Milling in Steel < 65 HRC
0.01 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206157 1X20
Zoro #
G014381338
UPC #
-
Country of Origin
Germany

Dimensions

Tolerance Nominal Diameter
0 / -0.005
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.002 mm
Maximum Cutting Depth Ap Max When Side Milling
0.004 mm
Min. Cutting Depth
0.005 mm
Milling Diameter
1 mm
Overall Length
60 mm
Corner Radius
0.2 mm
Shank Dia.
4 mm
Length of Cut
1 mm
Neck Dia.
0.95 mm

Details

Correction Factor Ap Corr
0.04
Feed Fz For Side Milling in Steel < 65 HRC
0.01 mm
Type of Product
Torus cutter
Color Ring
red
Correction Factor Fz
1.25
Feed Fz For Copy Milling in Steel < 65 HRC
0.01 mm
Finish
TiAlN
End Mill Style
Corner Radius
Cutting Direction
horizontal, oblique and vertical
Series
Diabolo
Helix Angle
30 Degrees
Overall Reach
20 mm
Coolant Through
No
Number of Flutes
2
End Mill Material
Carbide
Shank Type
DIN 6535 HA to h5
Type
H

Description

GARANT Diabolo: Special geometry, coating and carbide for hard machining in the high-performance field. Suitable even for machining electrolytic copper. Double-relief ground with 2 chamfers hollow ground for high-precision hard machining. Recess angle a = 16 Deg. Tolerances: Corner radius: R1 = ±0.0025 mm. Neck Dia. D1 = 0 / -0.01 mm. Note: At greater tool overhang lengths, use a reduced value for ap! Values for: side milling: ap = 0.1xDxapcorr copying: ap = 0.05xDxapcorr To calculate the feed rate vf please use the actual speed of the machine the maximum possible speed! e.g: vf = 18000 rpmx fz mm/Zx z No. of teeth Z: 2 Helix angle: 30 degrees Shank: DIN 6535 HA to h5 No. of teeth Z: 2 Flute length Lc: 1 mm Corner radius R1: 0.2 mm Overhang length L1 incl. recess: 20 mm Recess Dia. D1: 0.95 mm Overall length L: 60 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.