Diabolo Solid Carbide Torus End Mill, for Hard Steels, TiAlN Coated, 2/0.5 mm

  • Mfr # 206162 2/0,5

  • Zoro # G214381985


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Feed Fz For Side Milling in Steel < 65 HRC
0.005 mm
Maximum Cutting Depth Ap Max When Side Milling
2 mm
Type of Product
Torus cutter
Color Ring
red
Maximum Shank Recess Dia.
3.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206162 2/0,5
Zoro #
G214381985
UPC #
-
Country of Origin
Germany

Dimensions

Maximum Cutting Depth Ap Max When Side Milling
2 mm
Maximum Shank Recess Dia.
3.5 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.1 mm
Tolerance Nominal Diameter
e8
Min. Cutting Depth
0.01 mm
Corner Radius
0.5 mm
Neck Dia.
1.8 mm
Length of Cut
2 mm
Overall Length
80 mm
Milling Diameter
2 mm
Shank Dia.
6 mm

Details

Feed Fz For Side Milling in Steel < 65 HRC
0.005 mm
Type of Product
Torus cutter
Color Ring
red
Shank Tolerance
h6
Correction Factor Fz
1.25
Feed Fz For Copy Milling in Steel < 65 HRC
0.005 mm
Series
Diabolo
End Mill Material
Carbide
Overall Reach
8 mm
Type
H
Number of Flutes
2
Coolant Through
No
Helix Angle
30 Degrees
Shank Type
DIN 6535 HA to h6
Finish
TiAlN
End Mill Style
Corner Radius
End Mill Cutting Type
HPC
Cutting Direction
horizontal, oblique and vertical

Description

GARANT Diabolo: Special geometry, coating and carbide for hard machining. For copy milling with angle a: 1 Deg 30'. Double relief ground side clearance angle. Tolerances: Corner radius: R1= ±0.005 mm. Angle a= ±20'. Note: Standard application values: fz for ap = 0.1xD. No. of teeth Z: 2 Helix angle: 30 degrees Shank: DIN 6535 HA to h6 No. of teeth Z: 2 Flute length Lc: 2 mm Corner radius R1: 0.5 mm Overhang length L1 incl. recess: 8 mm maximum shank recess dia. D6: 3.5 mm Recess Dia. D1: 1.8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.