Diabolo Solid Carbide Torus End Mill, for Hard Steels, TiAlN Coated, 2/0.5 mm

  • Mfr # 206322 2/0,5

  • Zoro # G614384739


product price: $61.29
/ea

Key Features

Type of Product
Torus cutter
Correction Factor Fz
1.25
Feed Fz For Copy Milling in Steel < 65 HRC
0.005 mm
Maximum Cutting Depth Ap Max When Side Milling
2.5 mm
Min. Cutting Depth
0.01 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206322 2/0,5
Zoro #
G614384739
UPC #
-
Country of Origin
Germany

Dimensions

Maximum Cutting Depth Ap Max When Side Milling
2.5 mm
Min. Cutting Depth
0.01 mm
Tolerance Nominal Diameter
e8
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.1 mm
Corner Radius
0.5 mm
Overall Length
50 mm
Neck Dia.
1.8 mm
Length of Cut
2.5 mm
Shank Dia.
3 mm
Milling Diameter
2 mm

Details

Type of Product
Torus cutter
Correction Factor Fz
1.25
Feed Fz For Copy Milling in Steel < 65 HRC
0.005 mm
Color Ring
red
Feed Fz For Side Milling in Steel < 65 HRC
0.005 mm
Shank Tolerance
h6
Number of Flutes
4
Shank Type
DIN 6535 HA to h6
End Mill Material
Carbide
End Mill Style
Corner Radius
Coolant Through
No
End Mill Cutting Type
HPC
Cutting Direction
horizontal, oblique and vertical
Series
Diabolo
Overall Reach
12 mm
Helix Angle
30 Degrees
Finish
TiAlN
Type
H

Description

GARANT Diabolo: Special geometry, coating and carbide, specially for hard machining. Double relief ground side clearance angle. Tolerance: Corner radius R1 = ±0.005 mm. No. of teeth Z: 4 Helix angle: 30 degrees Shank: DIN 6535 HA to h6 No. of teeth Z: 4 Flute length Lc: 2.5 mm Corner radius R1: 0.5 mm Overhang length L1 incl. recess: 12 mm Recess Dia. D1: 1.8 mm Overall length L: 50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.