Diabolo Solid Carbide Torus End Mill, for Hard Steels, TiAlN Coated, 2.5X15 mm

  • Mfr # 206158 2,5X15

  • Zoro # G514381913


product price:  $72.49
/ea

Key Features

Type of Product
Torus cutter
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.113 mm
Tolerance Nominal Diameter
0 / -0.005
Correction Factor Ap Corr
0.9
Color Ring
red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
206158 2,5X15
Zoro #
G514381913
UPC #
-
Country of Origin
Germany

Dimensions

Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.113 mm
Tolerance Nominal Diameter
0 / -0.005
Maximum Cutting Depth Ap Max When Side Milling
0.225 mm
Min. Cutting Depth
0.005 mm
Overall Length
55 mm
Length of Cut
2.5 mm
Milling Diameter
2.5 mm
Neck Dia.
2.41 mm
Shank Dia.
4 mm
Corner Radius
0.3 mm

Details

Type of Product
Torus cutter
Correction Factor Ap Corr
0.9
Color Ring
red
Correction Factor Fz
1.25
Feed Fz For Copy Milling in Steel < 65 HRC
0.03 mm
Feed Fz For Side Milling in Steel < 65 HRC
0.03 mm
Helix Angle
30 Degrees
Series
Diabolo
Number of Flutes
2
End Mill Style
Corner Radius
Coolant Through
No
Finish
TiAlN
Shank Type
DIN 6535 HA to h5
Type
H
End Mill Material
Carbide
Overall Reach
15 mm
Cutting Direction
horizontal, oblique and vertical

Description

GARANT Diabolo: Special geometry, coating and carbide for hard machining in the high-performance field. Suitable even for machining electrolytic copper. Double-relief ground with 2 chamfers hollow ground for high-precision hard machining. Recess angle a = 16 Deg. Tolerances: Corner radius: R1 = ±0.0025 mm. Neck Dia. D1 = 0 / -0.01 mm. Note: At greater tool overhang lengths, use a reduced value for ap! Values for: side milling: ap = 0.1xDxapcorr copying: ap = 0.05xDxapcorr To calculate the feed rate vf please use the actual speed of the machine the maximum possible speed! e.g: vf = 18000 rpmx fz mm/Zx z No. of teeth Z: 2 Helix angle: 30 degrees Shank: DIN 6535 HA to h5 No. of teeth Z: 2 Flute length Lc: 2.5 mm Corner radius R1: 0.3 mm Overhang length L1 incl. recess: 15 mm Recess Dia. D1: 2.41 mm Overall length L: 55 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.