Diabolo Solid Carbide Torus End Mill, for Hard Steels, TiAlN Coated, 2.5X25 mm

  • Mfr # 206158 2,5X25

  • Zoro # G214381756


product price:  $72.49
/ea

Key Features

Tolerance Nominal Diameter
0 / -0.005
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.063 mm
Feed Fz For Copy Milling in Steel < 65 HRC
0.025 mm
Correction Factor Fz
1.25
Helix Angle
30 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
206158 2,5X25
Zoro #
G214381756
UPC #
-
Country of Origin
Germany

Dimensions

Tolerance Nominal Diameter
0 / -0.005
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.063 mm
Shank Dia.
4 mm
Milling Diameter
2.5 mm
Overall Length
60 mm
Neck Dia.
2.41 mm
Corner Radius
0.3 mm
Min. Cutting Depth
0.005 mm
Length of Cut
2.5 mm
Maximum Cutting Depth Ap Max When Side Milling
0.125 mm

Details

Feed Fz For Copy Milling in Steel < 65 HRC
0.025 mm
Correction Factor Fz
1.25
Helix Angle
30 Degrees
Type
H
End Mill Style
Corner Radius
Number of Flutes
2
Finish
TiAlN
End Mill Material
Carbide
Coolant Through
No
Series
Diabolo
Shank Type
DIN 6535 HA to h5
Overall Reach
25 mm
Type of Product
Torus cutter
Feed Fz For Side Milling in Steel < 65 HRC
0.025 mm
Cutting Direction
horizontal, oblique and vertical
Correction Factor Ap Corr
0.5
Color Ring
red

Description

GARANT Diabolo: Special geometry, coating and carbide for hard machining in the high-performance field. Suitable even for machining electrolytic copper. Double-relief ground with 2 chamfers hollow ground for high-precision hard machining. Recess angle a = 16 Deg. Tolerances: Corner radius: R1 = ±0.0025 mm. Neck Dia. D1 = 0 / -0.01 mm. Note: At greater tool overhang lengths, use a reduced value for ap! Values for: side milling: ap = 0.1xDxapcorr copying: ap = 0.05xDxapcorr To calculate the feed rate vf please use the actual speed of the machine the maximum possible speed! e.g: vf = 18000 rpmx fz mm/Zx z No. of teeth Z: 2 Helix angle: 30 degrees Shank: DIN 6535 HA to h5 No. of teeth Z: 2 Flute length Lc: 2.5 mm Corner radius R1: 0.3 mm Overhang length L1 incl. recess: 25 mm Recess Dia. D1: 2.41 mm Overall length L: 60 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.