Diabolo Solid Carbide Torus End Mill, for Hard Steels, TiAlN Coated, 2.5X25 mm

  • Mfr # 206159 2,5X25

  • Zoro # G114382310


product price: $72.49
/ea

Key Features

Helix Angle
30 Degrees
Overall Length
60 mm
Shank Type
DIN 6535 HA to h5
Milling Diameter
2.5 mm
Shank Dia.
4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206159 2,5X25
Zoro #
G114382310
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
60 mm
Milling Diameter
2.5 mm
Shank Dia.
4 mm
Length of Cut
2.5 mm
Neck Dia.
2.41 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.063 mm
Tolerance Nominal Diameter
0 / -0.005
Corner Radius
0.5 mm
Min. Cutting Depth
0.005 mm
Maximum Cutting Depth Ap Max When Side Milling
0.125 mm

Details

Helix Angle
30 Degrees
Shank Type
DIN 6535 HA to h5
Coolant Through
No
End Mill Material
Carbide
Finish
TiAlN
Feed Fz For Side Milling in Steel < 65 HRC
0.025 mm
Feed Fz For Copy Milling in Steel < 65 HRC
0.025 mm
Color Ring
red
Type of Product
Torus cutter
Overall Reach
25 mm
Number of Flutes
2
Cutting Direction
horizontal, oblique and vertical
End Mill Style
Corner Radius
Type
H
Series
Diabolo
Correction Factor Fz
1.25
Correction Factor Ap Corr
0.5

Description

GARANT Diabolo: Special geometry, coating and carbide for hard machining in the high-performance field. Suitable even for machining electrolytic copper. Double-relief ground with 2 chamfers hollow ground for high-precision hard machining. Recess angle a = 16 Deg. Tolerances: Corner radius: R1 = ±0.0025 mm. Neck Dia. D1 = 0 / -0.01 mm. Note: At greater tool overhang lengths, use a reduced value for ap! Values for: side milling: ap = 0.1xDxapcorr copying: ap = 0.05xDxapcorr To calculate the feed rate vf please use the actual speed of the machine the maximum possible speed! e.g: vf = 18000 rpmx fz mm/Zx z No. of teeth Z: 2 Helix angle: 30 degrees Shank: DIN 6535 HA to h5 No. of teeth Z: 2 Flute length Lc: 2.5 mm Corner radius R1: 0.5 mm Overhang length L1 incl. recess: 25 mm Recess Dia. D1: 2.41 mm Overall length L: 60 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.