Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diabolo Solid Carbide Torus End Mill, for Hard Steels, TiAlN Coated, 3/0.3 mm

  • Mfr # 206322 3/0,3

  • Zoro # G914384774


product price: $56.95
/ea

Key Features

End Mill Style
Corner Radius
Coolant Through
No
Shank Dia.
3 mm
End Mill Cutting Type
HPC
Milling Diameter
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206322 3/0,3
Zoro #
G914384774
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
3 mm
Milling Diameter
3 mm
Overall Length
50 mm
Corner Radius
0.3 mm
Neck Dia.
2.7 mm
Length of Cut
4 mm
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Side Milling
4 mm
Tolerance Nominal Diameter
e8
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.15 mm

Details

End Mill Style
Corner Radius
Coolant Through
No
End Mill Cutting Type
HPC
Number of Flutes
4
Overall Reach
14 mm
Finish
TiAlN
Shank Type
DIN 6535 HA to h6
Helix Angle
30 Degrees
Cutting Direction
horizontal, oblique and vertical
Series
Diabolo
Type
H
End Mill Material
Carbide
Color Ring
red
Shank Tolerance
h6
Correction Factor Fz
1.25
Feed Fz For Copy Milling in Steel < 65 HRC
0.019 mm
Feed Fz For Side Milling in Steel < 65 HRC
0.019 mm
Type of Product
Torus cutter

Description

GARANT Diabolo: Special geometry, coating and carbide, specially for hard machining. Double relief ground side clearance angle. Tolerance: Corner radius R1 = ±0.005 mm. No. of teeth Z: 4 Helix angle: 30 degrees Shank: DIN 6535 HA to h6 No. of teeth Z: 4 Flute length Lc: 4 mm Corner radius R1: 0.3 mm Overhang length L1 incl. recess: 14 mm Recess Dia. D1: 2.7 mm Overall length L: 50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.