Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diabolo Solid Carbide Torus End Mill, for Hard Steels, TiAlN Coated, 3X30 mm

  • Mfr # 206158 3X30

  • Zoro # G314381694


product price: $94.15
/ea
Free Shipping & Returns

Key Features

Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.075 mm
Tolerance Nominal Diameter
0 / -0.005
Feed Fz For Copy Milling in Steel < 65 HRC
0.02 mm
Type of Product
Torus cutter
Color Ring
red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206158 3X30
Zoro #
G314381694
UPC #
-
Country of Origin
Germany

Dimensions

Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.075 mm
Tolerance Nominal Diameter
0 / -0.005
Min. Cutting Depth
0.005 mm
Maximum Cutting Depth Ap Max When Side Milling
0.15 mm
Neck Dia.
2.91 mm
Overall Length
70 mm
Corner Radius
0.3 mm
Shank Dia.
4 mm
Milling Diameter
3 mm
Length of Cut
4.5 mm

Details

Feed Fz For Copy Milling in Steel < 65 HRC
0.02 mm
Type of Product
Torus cutter
Color Ring
red
Correction Factor Fz
1.25
Feed Fz For Side Milling in Steel < 65 HRC
0.02 mm
Correction Factor Ap Corr
0.5
Cutting Direction
horizontal, oblique and vertical
Shank Type
DIN 6535 HA to h5
Number of Flutes
2
Type
H
Finish
TiAlN
End Mill Material
Carbide
Helix Angle
30 Degrees
Series
Diabolo
End Mill Style
Corner Radius
Coolant Through
No
Overall Reach
30 mm

Description

GARANT Diabolo: Special geometry, coating and carbide for hard machining in the high-performance field. Suitable even for machining electrolytic copper. Double-relief ground with 2 chamfers hollow ground for high-precision hard machining. Recess angle a = 16 Deg. Tolerances: Corner radius: R1 = ±0.0025 mm. Neck Dia. D1 = 0 / -0.01 mm. Note: At greater tool overhang lengths, use a reduced value for ap! Values for: side milling: ap = 0.1xDxapcorr copying: ap = 0.05xDxapcorr To calculate the feed rate vf please use the actual speed of the machine the maximum possible speed! e.g: vf = 18000 rpmx fz mm/Zx z No. of teeth Z: 2 Helix angle: 30 degrees Shank: DIN 6535 HA to h5 No. of teeth Z: 2 Flute length Lc: 4.5 mm Corner radius R1: 0.3 mm Overhang length L1 incl. recess: 30 mm Recess Dia. D1: 2.91 mm Overall length L: 70 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.