Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diabolo Solid Carbide Torus End Mill, for Hard Steels, TiAlN Coated, 3X35 mm

  • Mfr # 206158 3X35

  • Zoro # G114381467


product price: $94.15
/ea
Free Shipping & Returns

Key Features

Color Ring
red
Correction Factor Fz
1.25
Type of Product
Torus cutter
Tolerance Nominal Diameter
0 / -0.005
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.053 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206158 3X35
Zoro #
G114381467
UPC #
-
Country of Origin
Germany

Dimensions

Tolerance Nominal Diameter
0 / -0.005
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.053 mm
Maximum Cutting Depth Ap Max When Side Milling
0.105 mm
Min. Cutting Depth
0.005 mm
Milling Diameter
3 mm
Shank Dia.
4 mm
Neck Dia.
2.91 mm
Corner Radius
0.3 mm
Length of Cut
4.5 mm
Overall Length
80 mm

Details

Color Ring
red
Correction Factor Fz
1.25
Type of Product
Torus cutter
Feed Fz For Copy Milling in Steel < 65 HRC
0.02 mm
Feed Fz For Side Milling in Steel < 65 HRC
0.02 mm
Correction Factor Ap Corr
0.35
Series
Diabolo
Cutting Direction
horizontal, oblique and vertical
Shank Type
DIN 6535 HA to h5
Coolant Through
No
Type
H
Overall Reach
35 mm
Finish
TiAlN
Number of Flutes
2
Helix Angle
30 Degrees
End Mill Style
Corner Radius
End Mill Material
Carbide

Description

GARANT Diabolo: Special geometry, coating and carbide for hard machining in the high-performance field. Suitable even for machining electrolytic copper. Double-relief ground with 2 chamfers hollow ground for high-precision hard machining. Recess angle a = 16 Deg. Tolerances: Corner radius: R1 = ±0.0025 mm. Neck Dia. D1 = 0 / -0.01 mm. Note: At greater tool overhang lengths, use a reduced value for ap! Values for: side milling: ap = 0.1xDxapcorr copying: ap = 0.05xDxapcorr To calculate the feed rate vf please use the actual speed of the machine the maximum possible speed! e.g: vf = 18000 rpmx fz mm/Zx z No. of teeth Z: 2 Helix angle: 30 degrees Shank: DIN 6535 HA to h5 No. of teeth Z: 2 Flute length Lc: 4.5 mm Corner radius R1: 0.3 mm Overhang length L1 incl. recess: 35 mm Recess Dia. D1: 2.91 mm Overall length L: 80 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.