Diabolo Solid Carbide Torus End Mill, for Hard Steels, TiAlN Coated, 4/0.25 mm

  • Mfr # 206322 4/0,25

  • Zoro # G214384610


product price: $61.49
/ea

Key Features

Overall Length
50 mm
Series
Diabolo
Cutting Direction
horizontal, oblique and vertical
Finish
TiAlN
Helix Angle
30 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206322 4/0,25
Zoro #
G214384610
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
50 mm
Length of Cut
5 mm
Milling Diameter
4 mm
Neck Dia.
3.7 mm
Corner Radius
0.25 mm
Min. Cutting Depth
0.01 mm
Tolerance Nominal Diameter
e8
Maximum Cutting Depth Ap Max When Side Milling
5 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.2 mm
Shank Dia.
4 mm

Details

Series
Diabolo
Cutting Direction
horizontal, oblique and vertical
Finish
TiAlN
Helix Angle
30 Degrees
Coolant Through
No
Type
H
Number of Flutes
4
End Mill Style
Corner Radius
Shank Type
DIN 6535 HA to h6
End Mill Material
Carbide
Correction Factor Fz
1.25
Feed Fz For Side Milling in Steel < 65 HRC
0.019 mm
Type of Product
Torus cutter
Color Ring
red
Shank Tolerance
h6
End Mill Cutting Type
HPC
Overall Reach
16 mm
Feed Fz For Copy Milling in Steel < 65 HRC
0.019 mm

Description

GARANT Diabolo: Special geometry, coating and carbide, specially for hard machining. Double relief ground side clearance angle. Tolerance: Corner radius R1 = ±0.005 mm. No. of teeth Z: 4 Helix angle: 30 degrees Shank: DIN 6535 HA to h6 No. of teeth Z: 4 Flute length Lc: 5 mm Corner radius R1: 0.25 mm Overhang length L1 incl. recess: 16 mm Recess Dia. D1: 3.7 mm Overall length L: 50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.