Diabolo Solid Carbide Torus End Mill, for Hard Steels, TiAlN Coated, 4/0.25 mm

  • Mfr # 206342 4/0,25

  • Zoro # G414381365


product price: $89.85
/ea
Free Shipping & Returns

Key Features

End Mill Material
Carbide
Helix Angle
30 Degrees
End Mill Cutting Type
HPC
Type
H
Length of Cut
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206342 4/0,25
Zoro #
G414381365
UPC #
-
Country of Origin
Germany

Dimensions

Length of Cut
5 mm
Shank Dia.
4 mm
Corner Radius
0.25 mm
Milling Diameter
4 mm
Neck Dia.
3.7 mm
Overall Length
75 mm
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Side Milling
5 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.2 mm
Tolerance Nominal Diameter
e8

Details

End Mill Material
Carbide
Helix Angle
30 Degrees
End Mill Cutting Type
HPC
Type
H
Coolant Through
No
End Mill Style
Corner Radius
Series
Diabolo
Cutting Direction
horizontal, oblique and vertical
Finish
TiAlN
Number of Flutes
4
Overall Reach
36 mm
Shank Type
DIN 6535 HA to h6
Shank Tolerance
h6
Correction Factor Fz
1.25
Type of Product
Torus cutter
Feed Fz For Copy Milling in Steel < 65 HRC
0.019 mm
Color Ring
red
Feed Fz For Side Milling in Steel < 65 HRC
0.019 mm

Description

GARANT Diabolo: Special geometry, coating and carbide, specially for hard machining. Double relief ground side clearance angle. Tolerance: Corner radius R1 = ±0.005 mm. No. of teeth Z: 4 Helix angle: 30 degrees Shank: DIN 6535 HA to h6 No. of teeth Z: 4 Flute length Lc: 5 mm Corner radius R1: 0.25 mm Overhang length L1 incl. recess: 36 mm Recess Dia. D1: 3.7 mm Overall length L: 75 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.