Diabolo Solid Carbide Torus End Mill, for Hard Steels, TiAlN Coated, 4/0.5 mm

  • Mfr # 206322 4/0,5

  • Zoro # G814384638


product price: $61.49
/ea

Key Features

Cutting Direction
horizontal, oblique and vertical
Shank Type
DIN 6535 HA to h6
Shank Dia.
4 mm
Length of Cut
5 mm
End Mill Cutting Type
HPC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206322 4/0,5
Zoro #
G814384638
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
4 mm
Length of Cut
5 mm
Overall Length
50 mm
Corner Radius
0.5 mm
Neck Dia.
3.7 mm
Milling Diameter
4 mm
Min. Cutting Depth
0.01 mm
Tolerance Nominal Diameter
e8
Maximum Cutting Depth Ap Max When Side Milling
5 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.2 mm

Details

Cutting Direction
horizontal, oblique and vertical
Shank Type
DIN 6535 HA to h6
End Mill Cutting Type
HPC
Overall Reach
16 mm
Finish
TiAlN
Type
H
End Mill Material
Carbide
Number of Flutes
4
Coolant Through
No
Helix Angle
30 Degrees
End Mill Style
Corner Radius
Feed Fz For Copy Milling in Steel < 65 HRC
0.019 mm
Type of Product
Torus cutter
Feed Fz For Side Milling in Steel < 65 HRC
0.019 mm
Correction Factor Fz
1.25
Shank Tolerance
h6
Color Ring
red
Series
Diabolo

Description

GARANT Diabolo: Special geometry, coating and carbide, specially for hard machining. Double relief ground side clearance angle. Tolerance: Corner radius R1 = ±0.005 mm. No. of teeth Z: 4 Helix angle: 30 degrees Shank: DIN 6535 HA to h6 No. of teeth Z: 4 Flute length Lc: 5 mm Corner radius R1: 0.5 mm Overhang length L1 incl. recess: 16 mm Recess Dia. D1: 3.7 mm Overall length L: 50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.