Diabolo Solid Carbide Torus End Mill, for Hard Steels, TiAlN Coated, 5/0.25 mm

  • Mfr # 206342 5/0,25

  • Zoro # G914381216


product price: $97.39
/ea
Free Shipping & Returns

Key Features

Series
Diabolo
Coolant Through
No
Length of Cut
6 mm
End Mill Style
Corner Radius
Shank Dia.
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206342 5/0,25
Zoro #
G914381216
UPC #
-
Country of Origin
Germany

Dimensions

Length of Cut
6 mm
Shank Dia.
5 mm
Neck Dia.
4.6 mm
Overall Length
75 mm
Corner Radius
0.25 mm
Milling Diameter
5 mm
Tolerance Nominal Diameter
e8
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.25 mm
Maximum Cutting Depth Ap Max When Side Milling
6 mm

Details

Series
Diabolo
Coolant Through
No
End Mill Style
Corner Radius
Helix Angle
30 Degrees
Type
H
End Mill Material
Carbide
Cutting Direction
horizontal, oblique and vertical
Number of Flutes
4
Shank Type
DIN 6535 HA to h6
Overall Reach
40 mm
End Mill Cutting Type
HPC
Finish
TiAlN
Feed Fz For Copy Milling in Steel < 65 HRC
0.048 mm
Type of Product
Torus cutter
Shank Tolerance
h6
Correction Factor Fz
1.25
Color Ring
red
Feed Fz For Side Milling in Steel < 65 HRC
0.048 mm

Description

GARANT Diabolo: Special geometry, coating and carbide, specially for hard machining. Double relief ground side clearance angle. Tolerance: Corner radius R1 = ±0.005 mm. No. of teeth Z: 4 Helix angle: 30 degrees Shank: DIN 6535 HA to h6 No. of teeth Z: 4 Flute length Lc: 6 mm Corner radius R1: 0.25 mm Overhang length L1 incl. recess: 40 mm Recess Dia. D1: 4.6 mm Overall length L: 75 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.