Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diabolo Solid Carbide Torus End Mill, for Hard Steels, TiAlN Coated, 5/0.5 mm

  • Mfr # 206342 5/0,5

  • Zoro # G814381156


product price: $97.39
/ea
Free Shipping & Returns

Key Features

Maximum Cutting Depth Ap Max When Side Milling
6 mm
Feed Fz For Side Milling in Steel < 65 HRC
0.048 mm
Tolerance Nominal Diameter
e8
Min. Cutting Depth
0.01 mm
Color Ring
red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206342 5/0,5
Zoro #
G814381156
UPC #
-
Country of Origin
Germany

Dimensions

Maximum Cutting Depth Ap Max When Side Milling
6 mm
Tolerance Nominal Diameter
e8
Min. Cutting Depth
0.01 mm
Corner Radius
0.5 mm
Shank Dia.
5 mm
Neck Dia.
4.6 mm
Milling Diameter
5 mm
Length of Cut
6 mm
Overall Length
75 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.25 mm

Details

Feed Fz For Side Milling in Steel < 65 HRC
0.048 mm
Color Ring
red
Feed Fz For Copy Milling in Steel < 65 HRC
0.048 mm
Correction Factor Fz
1.25
Shank Tolerance
h6
End Mill Cutting Type
HPC
Coolant Through
No
Series
Diabolo
Cutting Direction
horizontal, oblique and vertical
Shank Type
DIN 6535 HA to h6
Overall Reach
40 mm
End Mill Material
Carbide
Finish
TiAlN
End Mill Style
Corner Radius
Helix Angle
30 Degrees
Number of Flutes
4
Type of Product
Torus cutter
Type
H

Description

GARANT Diabolo: Special geometry, coating and carbide, specially for hard machining. Double relief ground side clearance angle. Tolerance: Corner radius R1 = ±0.005 mm. No. of teeth Z: 4 Helix angle: 30 degrees Shank: DIN 6535 HA to h6 No. of teeth Z: 4 Flute length Lc: 6 mm Corner radius R1: 0.5 mm Overhang length L1 incl. recess: 40 mm Recess Dia. D1: 4.6 mm Overall length L: 75 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.