Shop GARANT
See all product information
Create Account
Diabolo Solid Carbide Torus End Mill, for Hard Steels, TiAlN Coated, 5/1.0 mm
- Mfr # 206322 5/1,0
- Zoro # G514384617
product price:
$
76.69
/ea
Key Features
Milling Diameter
5 mm
Overall Length
54 mm
Number of Flutes
4
End Mill Style
Corner Radius
Finish
TiAlN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 206322 5/1,0
- Zoro #
- G514384617
- UPC #
- -
- Country of Origin
- Germany
- Number of Flutes
- 4
- End Mill Style
- Corner Radius
- Finish
- TiAlN
- End Mill Cutting Type
- HPC
- Series
- Diabolo
- Coolant Through
- No
- End Mill Material
- Carbide
- Overall Reach
- 18 mm
- Cutting Direction
- horizontal, oblique and vertical
- Helix Angle
- 30 Degrees
- Shank Type
- DIN 6535 HA to h6
- Type
- H
- Feed Fz For Copy Milling in Steel < 65 HRC
- 0.048 mm
- Color Ring
- red
- Shank Tolerance
- h6
- Feed Fz For Side Milling in Steel < 65 HRC
- 0.048 mm
- Type of Product
- Torus cutter
- Correction Factor Fz
- 1.25
Dimensions
- Milling Diameter
- 5 mm
- Overall Length
- 54 mm
- Length of Cut
- 6 mm
- Corner Radius
- 1 mm
- Shank Dia.
- 5 mm
- Neck Dia.
- 4.6 mm
- Min. Cutting Depth
- 0.01 mm
- Tolerance Nominal Diameter
- e8
- Maximum Cutting Depth Ap Max When Side Milling
- 6 mm
- Maximum Cutting Depth Ap Max When Slot Milling From Solid
- 0.25 mm
Description
GARANT Diabolo: Special geometry, coating and carbide, specially for hard machining. Double relief ground side clearance angle. Tolerance: Corner radius R1 = ±0.005 mm. No. of teeth Z: 4 Helix angle: 30 degrees Shank: DIN 6535 HA to h6 No. of teeth Z: 4 Flute length Lc: 6 mm Corner radius R1: 1 mm Overhang length L1 incl. recess: 18 mm Recess Dia. D1: 4.6 mm Overall length L: 54 mm
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.