Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diabolo Solid Carbide Torus End Mill, for Hard Steels, TiAlN Coated, 6/0.5 mm

  • Mfr # 206342 6/0,5

  • Zoro # G514381180


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Overall Reach
44 mm
Correction Factor Fz
1.25
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Side Milling
7 mm
Tolerance Nominal Diameter
e8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206342 6/0,5
Zoro #
G514381180
UPC #
-
Country of Origin
Germany

Dimensions

Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Side Milling
7 mm
Tolerance Nominal Diameter
e8
Overall Length
80 mm
Neck Dia.
5.5 mm
Shank Dia.
6 mm
Length of Cut
7 mm
Milling Diameter
6 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.3 mm
Corner Radius
0.5 mm

Details

Overall Reach
44 mm
Correction Factor Fz
1.25
Number of Flutes
4
Helix Angle
30 Degrees
Coolant Through
No
Type
H
Color Ring
red
Feed Fz For Side Milling in Steel < 65 HRC
0.048 mm
Feed Fz For Copy Milling in Steel < 65 HRC
0.048 mm
Type of Product
Torus cutter
End Mill Cutting Type
HPC
End Mill Material
Carbide
End Mill Style
Corner Radius
Cutting Direction
horizontal, oblique and vertical
Finish
TiAlN
Shank Type
DIN 6535 HA to h6
Shank Tolerance
h6
Series
Diabolo

Description

GARANT Diabolo: Special geometry, coating and carbide, specially for hard machining. Double relief ground side clearance angle. Tolerance: Corner radius R1 = ±0.005 mm. No. of teeth Z: 4 Helix angle: 30 degrees Shank: DIN 6535 HA to h6 No. of teeth Z: 4 Flute length Lc: 7 mm Corner radius R1: 0.5 mm Overhang length L1 incl. recess: 44 mm Recess Dia. D1: 5.5 mm Overall length L: 80 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.