Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diabolo Solid Carbide Torus End Mill, for Hard Steels, TiAlN Coated, 6/1.0 mm

  • Mfr # 206342 6/1,0

  • Zoro # G114381207


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Shank Type
DIN 6535 HA to h6
End Mill Cutting Type
HPC
Helix Angle
30 Degrees
Milling Diameter
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206342 6/1,0
Zoro #
G114381207
UPC #
-
Country of Origin
Germany

Dimensions

Milling Diameter
6 mm
Corner Radius
1 mm
Neck Dia.
5.5 mm
Length of Cut
7 mm
Shank Dia.
6 mm
Overall Length
80 mm
Tolerance Nominal Diameter
e8
Maximum Cutting Depth Ap Max When Side Milling
7 mm
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.3 mm

Details

Number of Flutes
4
Shank Type
DIN 6535 HA to h6
End Mill Cutting Type
HPC
Helix Angle
30 Degrees
Type
H
Coolant Through
No
Finish
TiAlN
Series
Diabolo
Cutting Direction
horizontal, oblique and vertical
End Mill Material
Carbide
End Mill Style
Corner Radius
Overall Reach
44 mm
Correction Factor Fz
1.25
Feed Fz For Side Milling in Steel < 65 HRC
0.048 mm
Type of Product
Torus cutter
Color Ring
red
Feed Fz For Copy Milling in Steel < 65 HRC
0.048 mm
Shank Tolerance
h6

Description

GARANT Diabolo: Special geometry, coating and carbide, specially for hard machining. Double relief ground side clearance angle. Tolerance: Corner radius R1 = ±0.005 mm. No. of teeth Z: 4 Helix angle: 30 degrees Shank: DIN 6535 HA to h6 No. of teeth Z: 4 Flute length Lc: 7 mm Corner radius R1: 1 mm Overhang length L1 incl. recess: 44 mm Recess Dia. D1: 5.5 mm Overall length L: 80 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.