Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diabolo Solid Carbide Torus End Mill, for Hard Steels, TiAlN Coated, 6/1.0 mm

  • Mfr # 206442 6/1,0

  • Zoro # G114384369


product price: $86.35
/ea
Free Shipping & Returns

Key Features

Overall Length
65 mm
End Mill Style
Corner Radius
Helix Angle
45 Degrees
End Mill Material
Carbide
Type of Product
Torus cutter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206442 6/1,0
Zoro #
G114384369
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
65 mm
Tolerance Nominal Diameter
e8
Min. Cutting Depth
0.01 mm
Shank Dia.
6 mm
Corner Radius
1 mm
Length of Cut
18 mm
Milling Diameter
6 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.3 mm
Maximum Cutting Depth Ap Max When Side Milling
18 mm

Details

End Mill Style
Corner Radius
Helix Angle
45 Degrees
End Mill Material
Carbide
Type of Product
Torus cutter
Standard
DIN 6527
Cutting Direction
horizontal and oblique
Number of Flutes
6
Shank Type
DIN 6535 HA to h6
Series
Diabolo
End Mill Cutting Type
HPC
Coolant Through
No
Type
H
Finish
TiAlN
Feed Fz For Side Milling in Steel < 65 HRC
0.015 mm
Correction Factor Fz
1.25
Color Ring
red
Shank Tolerance
h6

Description

GARANT Diabolo: Special geometry, coating and carbide for hard machining. Dimensions to DIN 6527 and 45 Deg flutes. Tolerance: Corner radius R1 = ±0.005 mm. Application: For peripheral milling as a finishing operation plunge milling only to shallow depths. No. of teeth Z: 6 Helix angle: 45 degrees Shank: DIN 6535 HA to h6 No. of teeth Z: 6 Flute length Lc: 18 mm Corner radius R1: 1 mm Overall length L: 65 mm Shank Dia. Ds: 6 mm Feed fz for side milling in steel < 65 HRC: 0.015 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.