Diabolo Solid Carbide Torus End Mill, for Hard Steels, TiAlN Coated, 6/2.0 mm

  • Mfr # 206322 6/2,0

  • Zoro # G814384508


product price: $76.39
/ea
Free Shipping & Returns

Key Features

Length of Cut
7 mm
Type
H
Corner Radius
2 mm
Number of Flutes
4
Milling Diameter
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206322 6/2,0
Zoro #
G814384508
UPC #
-
Country of Origin
Germany

Dimensions

Length of Cut
7 mm
Corner Radius
2 mm
Milling Diameter
6 mm
Overall Length
57 mm
Shank Dia.
6 mm
Neck Dia.
5.5 mm
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.3 mm
Tolerance Nominal Diameter
e8
Maximum Cutting Depth Ap Max When Side Milling
7 mm

Details

Type
H
Number of Flutes
4
Finish
TiAlN
End Mill Cutting Type
HPC
Overall Reach
21 mm
Coolant Through
No
Cutting Direction
horizontal, oblique and vertical
Shank Type
DIN 6535 HA to h6
Series
Diabolo
End Mill Material
Carbide
End Mill Style
Corner Radius
Helix Angle
30 Degrees
Shank Tolerance
h6
Correction Factor Fz
1.25
Color Ring
red
Type of Product
Torus cutter
Feed Fz For Copy Milling in Steel < 65 HRC
0.048 mm
Feed Fz For Side Milling in Steel < 65 HRC
0.048 mm

Description

GARANT Diabolo: Special geometry, coating and carbide, specially for hard machining. Double relief ground side clearance angle. Tolerance: Corner radius R1 = ±0.005 mm. No. of teeth Z: 4 Helix angle: 30 degrees Shank: DIN 6535 HA to h6 No. of teeth Z: 4 Flute length Lc: 7 mm Corner radius R1: 2 mm Overhang length L1 incl. recess: 21 mm Recess Dia. D1: 5.5 mm Overall length L: 57 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.