Diabolo Solid Carbide Torus End Mill, for Hard Steels, TiAlN Coated, 8/0.25 mm

  • Mfr # 206322 8/0,25

  • Zoro # G514384518


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Feed Fz For Copy Milling in Steel < 65 HRC
0.06 mm
Feed Fz For Side Milling in Steel < 65 HRC
0.06 mm
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Side Milling
9 mm
Color Ring
red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206322 8/0,25
Zoro #
G514384518
UPC #
-
Country of Origin
Germany

Dimensions

Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Side Milling
9 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.4 mm
Length of Cut
9 mm
Corner Radius
0.25 mm
Shank Dia.
8 mm
Milling Diameter
8 mm
Neck Dia.
7.4 mm
Overall Length
63 mm
Tolerance Nominal Diameter
e8

Details

Feed Fz For Copy Milling in Steel < 65 HRC
0.06 mm
Feed Fz For Side Milling in Steel < 65 HRC
0.06 mm
Color Ring
red
Helix Angle
30 Degrees
Shank Type
DIN 6535 HA to h6
Type
H
Cutting Direction
horizontal, oblique and vertical
Number of Flutes
4
End Mill Material
Carbide
End Mill Style
Corner Radius
End Mill Cutting Type
HPC
Coolant Through
No
Overall Reach
27 mm
Finish
TiAlN
Series
Diabolo
Type of Product
Torus cutter
Shank Tolerance
h6
Correction Factor Fz
1.25

Description

GARANT Diabolo: Special geometry, coating and carbide, specially for hard machining. Double relief ground side clearance angle. Tolerance: Corner radius R1 = ±0.005 mm. No. of teeth Z: 4 Helix angle: 30 degrees Shank: DIN 6535 HA to h6 No. of teeth Z: 4 Flute length Lc: 9 mm Corner radius R1: 0.25 mm Overhang length L1 incl. recess: 27 mm Recess Dia. D1: 7.4 mm Overall length L: 63 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.