Diabolo Solid Carbide Torus End Mill, for Hard Steels, TiAlN Coated, 8/0.25 mm

  • Mfr # 206342 8/0,25

  • Zoro # G214381183


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Overall Reach
54 mm
End Mill Cutting Type
HPC
Coolant Through
No
Cutting Direction
horizontal, oblique and vertical
Neck Dia.
7.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206342 8/0,25
Zoro #
G214381183
UPC #
-
Country of Origin
Germany

Dimensions

Neck Dia.
7.4 mm
Shank Dia.
8 mm
Length of Cut
9 mm
Corner Radius
0.25 mm
Overall Length
100 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.4 mm
Maximum Cutting Depth Ap Max When Side Milling
9 mm
Tolerance Nominal Diameter
e8
Min. Cutting Depth
0.01 mm
Milling Diameter
8 mm

Details

Overall Reach
54 mm
End Mill Cutting Type
HPC
Coolant Through
No
Cutting Direction
horizontal, oblique and vertical
Shank Type
DIN 6535 HA to h6
Series
Diabolo
End Mill Style
Corner Radius
Number of Flutes
4
Finish
TiAlN
Type
H
Helix Angle
30 Degrees
Shank Tolerance
h6
Feed Fz For Copy Milling in Steel < 65 HRC
0.06 mm
Correction Factor Fz
1.25
Color Ring
red
Feed Fz For Side Milling in Steel < 65 HRC
0.06 mm
Type of Product
Torus cutter
End Mill Material
Carbide

Description

GARANT Diabolo: Special geometry, coating and carbide, specially for hard machining. Double relief ground side clearance angle. Tolerance: Corner radius R1 = ±0.005 mm. No. of teeth Z: 4 Helix angle: 30 degrees Shank: DIN 6535 HA to h6 No. of teeth Z: 4 Flute length Lc: 9 mm Corner radius R1: 0.25 mm Overhang length L1 incl. recess: 54 mm Recess Dia. D1: 7.4 mm Overall length L: 100 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.