Diabolo Solid Carbide Torus End Mill, for Hard Steels, TiAlN Coated, 8/0.8 mm

  • Mfr # 206322 8/0,8

  • Zoro # G814384515


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Coolant Through
No
Finish
TiAlN
Overall Reach
27 mm
End Mill Cutting Type
HPC
Series
Diabolo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206322 8/0,8
Zoro #
G814384515
UPC #
-
Country of Origin
Germany

Dimensions

Length of Cut
9 mm
Shank Dia.
8 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.4 mm
Maximum Cutting Depth Ap Max When Side Milling
9 mm
Min. Cutting Depth
0.01 mm
Tolerance Nominal Diameter
e8
Neck Dia.
7.4 mm
Milling Diameter
8 mm
Corner Radius
0.8 mm
Overall Length
63 mm

Details

Coolant Through
No
Finish
TiAlN
Overall Reach
27 mm
End Mill Cutting Type
HPC
Series
Diabolo
End Mill Material
Carbide
Helix Angle
30 Degrees
Type
H
Cutting Direction
horizontal, oblique and vertical
Feed Fz For Side Milling in Steel < 65 HRC
0.06 mm
Feed Fz For Copy Milling in Steel < 65 HRC
0.06 mm
Type of Product
Torus cutter
Correction Factor Fz
1.25
Shank Tolerance
h6
Color Ring
red
End Mill Style
Corner Radius
Number of Flutes
4
Shank Type
DIN 6535 HA to h6

Description

GARANT Diabolo: Special geometry, coating and carbide, specially for hard machining. Double relief ground side clearance angle. Tolerance: Corner radius R1 = ±0.005 mm. No. of teeth Z: 4 Helix angle: 30 degrees Shank: DIN 6535 HA to h6 No. of teeth Z: 4 Flute length Lc: 9 mm Corner radius R1: 0.8 mm Overhang length L1 incl. recess: 27 mm Recess Dia. D1: 7.4 mm Overall length L: 63 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.