Diabolo Solid Carbide Torus End Mill, for Hard Steels, TiAlN Coated, 8/1.0 mm

  • Mfr # 206322 8/1,0

  • Zoro # G114384505


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Overall Length
63 mm
End Mill Material
Carbide
Cutting Direction
horizontal, oblique and vertical
Finish
TiAlN
End Mill Cutting Type
HPC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206322 8/1,0
Zoro #
G114384505
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
63 mm
Neck Dia.
7.4 mm
Shank Dia.
8 mm
Length of Cut
9 mm
Milling Diameter
8 mm
Corner Radius
1 mm
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.4 mm
Tolerance Nominal Diameter
e8
Maximum Cutting Depth Ap Max When Side Milling
9 mm

Details

End Mill Material
Carbide
Cutting Direction
horizontal, oblique and vertical
Finish
TiAlN
End Mill Cutting Type
HPC
Shank Type
DIN 6535 HA to h6
Helix Angle
30 Degrees
Coolant Through
No
Overall Reach
27 mm
Number of Flutes
4
End Mill Style
Corner Radius
Series
Diabolo
Type
H
Type of Product
Torus cutter
Feed Fz For Side Milling in Steel < 65 HRC
0.06 mm
Color Ring
red
Correction Factor Fz
1.25
Shank Tolerance
h6
Feed Fz For Copy Milling in Steel < 65 HRC
0.06 mm

Description

GARANT Diabolo: Special geometry, coating and carbide, specially for hard machining. Double relief ground side clearance angle. Tolerance: Corner radius R1 = ±0.005 mm. No. of teeth Z: 4 Helix angle: 30 degrees Shank: DIN 6535 HA to h6 No. of teeth Z: 4 Flute length Lc: 9 mm Corner radius R1: 1 mm Overhang length L1 incl. recess: 27 mm Recess Dia. D1: 7.4 mm Overall length L: 63 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.