Diabolo Solid Carbide Torus End Mill, for Hard Steels, TiAlN Coated, 8/1.0 mm

  • Mfr # 206442 8/1,0

  • Zoro # G114384383


product price: $97.39
/ea
Free Shipping & Returns

Key Features

Tolerance Nominal Diameter
e8
Min. Cutting Depth
0.01 mm
Color Ring
red
Type
H
Standard
DIN 6527
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206442 8/1,0
Zoro #
G114384383
UPC #
-
Country of Origin
Germany

Dimensions

Tolerance Nominal Diameter
e8
Min. Cutting Depth
0.01 mm
Overall Length
70 mm
Milling Diameter
8 mm
Corner Radius
1 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.4 mm
Maximum Cutting Depth Ap Max When Side Milling
24 mm
Length of Cut
24 mm
Shank Dia.
8 mm

Details

Color Ring
red
Type
H
Standard
DIN 6527
Finish
TiAlN
Type of Product
Torus cutter
Shank Type
DIN 6535 HA to h6
Shank Tolerance
h6
End Mill Material
Carbide
End Mill Cutting Type
HPC
Coolant Through
No
Cutting Direction
horizontal and oblique
Correction Factor Fz
1.25
Series
Diabolo
Feed Fz For Side Milling in Steel < 65 HRC
0.018 mm
Helix Angle
45 Degrees
Number of Flutes
6
End Mill Style
Corner Radius

Description

GARANT Diabolo: Special geometry, coating and carbide for hard machining. Dimensions to DIN 6527 and 45 Deg flutes. Tolerance: Corner radius R1 = ±0.005 mm. Application: For peripheral milling as a finishing operation plunge milling only to shallow depths. No. of teeth Z: 6 Helix angle: 45 degrees Shank: DIN 6535 HA to h6 No. of teeth Z: 6 Flute length Lc: 24 mm Corner radius R1: 1 mm Overall length L: 70 mm Shank Dia. Ds: 8 mm Feed fz for side milling in steel < 65 HRC: 0.018 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.