Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diabolo Solid Carbide Torus End Mill, for Hard Steels, TiAlN Coated, 8/1.5 mm

  • Mfr # 206322 8/1,5

  • Zoro # G714384516


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Shank Tolerance
h6
Type of Product
Torus cutter
Feed Fz For Copy Milling in Steel < 65 HRC
0.06 mm
Min. Cutting Depth
0.01 mm
Feed Fz For Side Milling in Steel < 65 HRC
0.06 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206322 8/1,5
Zoro #
G714384516
UPC #
-
Country of Origin
Germany

Dimensions

Min. Cutting Depth
0.01 mm
Overall Length
63 mm
Neck Dia.
7.4 mm
Milling Diameter
8 mm
Length of Cut
9 mm
Corner Radius
1.5 mm
Shank Dia.
8 mm
Tolerance Nominal Diameter
e8
Maximum Cutting Depth Ap Max When Side Milling
9 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.4 mm

Details

Shank Tolerance
h6
Type of Product
Torus cutter
Feed Fz For Copy Milling in Steel < 65 HRC
0.06 mm
Feed Fz For Side Milling in Steel < 65 HRC
0.06 mm
Color Ring
red
Helix Angle
30 Degrees
End Mill Style
Corner Radius
Shank Type
DIN 6535 HA to h6
Series
Diabolo
End Mill Material
Carbide
Overall Reach
27 mm
Finish
TiAlN
End Mill Cutting Type
HPC
Coolant Through
No
Number of Flutes
4
Correction Factor Fz
1.25
Type
H
Cutting Direction
horizontal, oblique and vertical

Description

GARANT Diabolo: Special geometry, coating and carbide, specially for hard machining. Double relief ground side clearance angle. Tolerance: Corner radius R1 = ±0.005 mm. No. of teeth Z: 4 Helix angle: 30 degrees Shank: DIN 6535 HA to h6 No. of teeth Z: 4 Flute length Lc: 9 mm Corner radius R1: 1.5 mm Overhang length L1 incl. recess: 27 mm Recess Dia. D1: 7.4 mm Overall length L: 63 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.