Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diabolo Solid Carbide Torus End Mill, for Hard Steels, TiAlN Coated, 8/2.0 mm

  • Mfr # 206162 8/2,0

  • Zoro # G614382414


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.4 mm
Shank Tolerance
h6
Feed Fz For Copy Milling in Steel < 65 HRC
0.06 mm
Color Ring
red
Maximum Shank Recess Dia.
9.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206162 8/2,0
Zoro #
G614382414
UPC #
-
Country of Origin
Germany

Dimensions

Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.4 mm
Maximum Shank Recess Dia.
9.3 mm
Maximum Cutting Depth Ap Max When Side Milling
4 mm
Tolerance Nominal Diameter
e8
Min. Cutting Depth
0.01 mm
Corner Radius
2 mm
Length of Cut
4 mm
Overall Length
120 mm
Milling Diameter
8 mm
Neck Dia.
7.8 mm
Shank Dia.
10 mm

Details

Shank Tolerance
h6
Feed Fz For Copy Milling in Steel < 65 HRC
0.06 mm
Color Ring
red
Correction Factor Fz
1.25
Feed Fz For Side Milling in Steel < 65 HRC
0.06 mm
Type of Product
Torus cutter
Finish
TiAlN
End Mill Cutting Type
HPC
Helix Angle
30 Degrees
End Mill Material
Carbide
End Mill Style
Corner Radius
Number of Flutes
2
Shank Type
DIN 6535 HA to h6
Coolant Through
No
Overall Reach
32 mm
Series
Diabolo
Cutting Direction
horizontal, oblique and vertical
Type
H

Description

GARANT Diabolo: Special geometry, coating and carbide for hard machining. For copy milling with angle a: 1 Deg 30'. Double relief ground side clearance angle. Tolerances: Corner radius: R1= ±0.005 mm. Angle a= ±20'. Note: Standard application values: fz for ap = 0.1xD. No. of teeth Z: 2 Helix angle: 30 degrees Shank: DIN 6535 HA to h6 No. of teeth Z: 2 Flute length Lc: 4 mm Corner radius R1: 2 mm Overhang length L1 incl. recess: 32 mm maximum shank recess dia. D6: 9.3 mm Recess Dia. D1: 7.8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.