Diabolo Solid Carbide Torus End Mill, for Hard Steels, TiAlN Coated, 8/2.0 mm

  • Mfr # 206322 8/2,0

  • Zoro # G614384524


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Tolerance Nominal Diameter
e8
Shank Tolerance
h6
Maximum Cutting Depth Ap Max When Side Milling
9 mm
Correction Factor Fz
1.25
Color Ring
red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206322 8/2,0
Zoro #
G614384524
UPC #
-
Country of Origin
Germany

Dimensions

Tolerance Nominal Diameter
e8
Maximum Cutting Depth Ap Max When Side Milling
9 mm
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.4 mm
Neck Dia.
7.4 mm
Length of Cut
9 mm
Milling Diameter
8 mm
Shank Dia.
8 mm
Overall Length
63 mm
Corner Radius
2 mm

Details

Shank Tolerance
h6
Correction Factor Fz
1.25
Color Ring
red
Type of Product
Torus cutter
Feed Fz For Copy Milling in Steel < 65 HRC
0.06 mm
Feed Fz For Side Milling in Steel < 65 HRC
0.06 mm
Overall Reach
27 mm
Cutting Direction
horizontal, oblique and vertical
End Mill Cutting Type
HPC
Coolant Through
No
Series
Diabolo
Type
H
Shank Type
DIN 6535 HA to h6
End Mill Material
Carbide
Finish
TiAlN
Number of Flutes
4
Helix Angle
30 Degrees
End Mill Style
Corner Radius

Description

GARANT Diabolo: Special geometry, coating and carbide, specially for hard machining. Double relief ground side clearance angle. Tolerance: Corner radius R1 = ±0.005 mm. No. of teeth Z: 4 Helix angle: 30 degrees Shank: DIN 6535 HA to h6 No. of teeth Z: 4 Flute length Lc: 9 mm Corner radius R1: 2 mm Overhang length L1 incl. recess: 27 mm Recess Dia. D1: 7.4 mm Overall length L: 63 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.