Zoro Homepage

Diamond Coated Solid Carbide Drill for Multi-Directional Fiber, 2.1 mm

  • Mfr # 122512 2,1

  • Zoro # G314373750


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Point Angle
90 Degrees
Number of Flutes
2
Shank Dia.
4 mm
Material - Machining
Solid carbide
Finish - Machining
Diamond
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122512 2,1
Zoro #
G314373750
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Size
2.1 mm
Shank Dia.
4 mm
Diameter
2.1 mm

Details

Item
Jobber drill
Drill Bit Point Angle
90 Degrees
Number of Flutes
2
Material - Machining
Solid carbide
Finish - Machining
Diamond
Shank Type - Machining
DIN 6535 HA to h6

Description

With the latest generation of crystalline diamond coating sp3 for process reliability in machining Fiber-reinforced composites, CRP, GRP, and graphite. With 90 Deg point angle and special geometry to avoid delamination. With guide chamfer for materials with multi-directional fiber orientation. Note: Flute length LC = L2 + 1.5 x DC.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.