Zoro Homepage

Diamond Coated Solid Carbide Drill for Uni-Directional Fiber, 6 mm

  • Mfr # 122522 6

  • Zoro # G314374009


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Overall Length
82 mm
Drill Bit Point Angle
90 Degrees
Number of Flutes
2
Shank Dia.
6 mm
Material - Machining
Solid carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122522 6
Zoro #
G314374009
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
82 mm
Drill Bit Size
6 mm
Shank Dia.
6 mm

Details

Item
Jobber drill
Drill Bit Point Angle
90 Degrees
Number of Flutes
2
Material - Machining
Solid carbide
Finish - Machining
Diamond
Shank Type - Machining
DIN 6535 HA to h6

Description

With the latest generation of crystalline diamond coating sp3, for process reliability in machining Fiber-reinforced composites, CRP, GRP, and graphite. With 90 Deg point angle and special geometry to avoid delamination. With cutting guide chamfer to avoid delamination, projecting Fibers, and burr formation on materials with uni-directional Fiber orientation. Note: Flute length LC = L2 + 1.5 x DC.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.