Zoro Homepage

Diamond Grinding Compound, Alcohol and Water Soluable, 5g

  • Mfr # 552330 0,5

  • Zoro # G914554504


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Color
White
Grit
Micro-Fine
Grinding media
Diamond
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
552330 0,5
Zoro #
G914554504
UPC #
-
Country of Origin
Germany

Details

Item
Grinding compound
Color
White
Grit
Micro-Fine
Grinding media
Diamond

Description

Silicone-free diamond paste in a handy spray can. Highly concentrated natural diamond grit in a 5g spray for an even surface roughness over the entire surface of the component. Application: The bonding, which can be mixed with alcohol or water in any proportion, ensures an optimum lubrication film. Easy and environmentally friendly cleaning of tools and components with water. Leaves no residues. For polishing work on hardened steel, carbide, ceramics and composite materials. Grinding medium code: D Grit designation: micro-fine color code: white

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.