
Diamond Grinding Compound, Alcohol and Water Soluable, 5g
Mfr # 552330 15
Zoro # G914554511
product price: $104.99
/ea
Free Shipping & Returns
Key Features
Color
Dark Blue
Grit
Medium
Micron Rating
15 µm
Grinding media
Diamond
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
552330 15
Zoro #
G914554511
UPC #
-
Country of Origin
Germany
Details
Item
Grinding compound
Color
Dark Blue
Grit
Medium
Micron Rating
15 µm
Grinding media
Diamond
Description
Silicone-free diamond paste in a handy spray can. Highly concentrated natural diamond grit in a 5g spray for an even surface roughness over the entire surface of the component. Application: The bonding, which can be mixed with alcohol or water in any proportion, ensures an optimum lubrication film. Easy and environmentally friendly cleaning of tools and components with water. Leaves no residues. For polishing work on hardened steel, carbide, ceramics and composite materials. Grinding medium code: D Grit designation: medium color code: dark blue
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.