Zoro Homepage

Diamond Grinding Point, Type: ZY0620

  • Mfr # 552750 ZY0620

  • Zoro # G114420128


product price: $45.35
/ea

Key Features

Shape
Cylindrical
Diameter
6 mm
Abrasive Material
Diamond
Abrasive Shank Type
ZY0620
Length
60 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
552750 ZY0620
Zoro #
G114420128
UPC #
-
Country of Origin
Israel

Dimensions

Diameter
6 mm
Length
60 mm
Head Diameter
6 mm
Head length
20 mm

Details

Item
Grinding point
Shape
Cylindrical
Abrasive Material
Diamond
Abrasive Shank Type
ZY0620

Description

Precision-ground blanks with diamond application in vacuum brazing processes. Advantage: More free-cutting than galvanically bonded grinding points due large grit projection about 70% of the grit projects from the bonding material and stronger bonding. The open structure and coarse D427 grit reduce the grinding temperature and minimise the tendency to clog up. Application: For hand-held use, on industrial robots or CNC grinding machines for rough grinding work with high material removal rates. Side milling, contour milling of composite materials CRP/GRP, Fiberglass, graphite, honeycomb. Note: Other grit grade, special shapes or grinding points with internal cooling for stationary use are available in request. Grinding medium code: D Shape description: Cylindrical Head : 6 mm Head length: 20 mm Overall length: 60 mm Shank : 6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.