Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Grinding Point, Type: ZY1240

  • Mfr # 552750 ZY1240

  • Zoro # G314420195


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Shape
Cylindrical
Abrasive Material
Diamond
Abrasive Shank Type
ZY1240
Length
100 mm
Head length
40 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
552750 ZY1240
Zoro #
G314420195
UPC #
-
Country of Origin
Israel

Dimensions

Length
100 mm
Head length
40 mm
Head Diameter
12 mm

Details

Item
Grinding point
Shape
Cylindrical
Abrasive Material
Diamond
Abrasive Shank Type
ZY1240

Description

Precision-ground blanks with diamond application in vacuum brazing processes. Advantage: More free-cutting than galvanically bonded grinding points due large grit projection about 70% of the grit projects from the bonding material and stronger bonding. The open structure and coarse D427 grit reduce the grinding temperature and minimise the tendency to clog up. Application: For hand-held use, on industrial robots or CNC grinding machines for rough grinding work with high material removal rates. Side milling, contour milling of composite materials CRP/GRP, Fiberglass, graphite, honeycomb. Note: Other grit grade, special shapes or grinding points with internal cooling for stationary use are available in request. Grinding medium code: D Shape description: cylindrical Head : 12 mm Head length: 40 mm Overall length: 100 mm Shank : 8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.