
Diamond Hand Dresser, 70 mm X 20 mm
Mfr # 568785 70X20
Zoro # G014555968
product price: $181.99
/ea
Free Shipping & Returns
Key Features
Length
270 mm
Segment width
20 mm
Segment length
70 mm
Dresser medium
Diamond-coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
568785 70X20
Zoro #
G014555968
UPC #
-
Country of Origin
Israel
Dimensions
Length
270 mm
Segment width
20 mm
Segment length
70 mm
Details
Item
Hand dresser
Dresser medium
Diamond-coated
Description
Galvanically distributed diamond hand dresser with ergonomic 2-component handle. Application: For dressing and profiling fleece compact wheels. Dresser medium: Diamond-coated Overall length: 270 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.