Zoro Homepage

Die Toolholder with Length Compensation, VDI, Shank Diameter: 40mm

  • Mfr # 319793 40

  • Zoro # G414825289


product price: $822.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
319793 40
Zoro #
G414825289
UPC #
-
Country of Origin
Italy

Description

VDI shank. Robust toolholder, all functional faces hardened and ground. Length compensation by compression and tension for cutting external threads exactly true to gage size. To take standard DIN dies round version. Advantage: Cost reduction thanks to the modular system. All interchangeable inserts fit the base holder. Central coolant feed. Precise results, even on long threads. High quality threads. Application: Cutting external threads by means of a die. For use primarily on lathes, but also suitable for milling machines. Optional extras: Die adapter no. 319795. Dia D2: 70 mm Length compensation by compression: 4 mm Length compensation by tension: 12 mm Length L: 73 mm color code for VDI shanks: VDI 40

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.