Zoro Homepage

Direct Toothed Driver Head, Left-hand, Working Range Diameter: 21-40mm

  • Mfr # 327472 21-40

  • Zoro # G415232574


product price: $202.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
327472 21-40
Zoro #
G415232574
UPC #
-
Country of Origin
Germany

Description

Driver heads made of high-alloy tool steel, direct toothing with defined ground tooth geometry. This ensures precisely defined edge radii for a longer tool life and optimum grip. Suitable for: Face driver base body No. 327455, 327465. Note: Driver heads compatible with old No. 327601/7611/7641/7651 Rohm CoAE system. Clamping Dia A: 20 mm Length C: 30 mm for which suitable Center point Dia D: 12 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.