Zoro Homepage

Double Box Wrench, 75 Deg, 16mm x 18mm

  • Mfr # 615600 16X18

  • Zoro # G214387338


product price: $24.45
/ea

Key Features

Material
Chrome vanadium steel
Finish
Matt Chrome-Plated
Overall Length
270 mm
Width across flats 1
16 mm
Maximum Ring Diameter d1
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
615600 16X18
Zoro #
G214387338
UPC #
-
Country of Origin
India

Dimensions

Overall Length
270 mm
Nominal Size
16mm x 18mm
Width across flats 1
16 mm
Maximum Ring Diameter d1
25 mm
Width across flats 2
18 mm

Details

Material
Chrome vanadium steel
Finish
Matt Chrome-Plated
Ring setting
75 Degrees
Manufacturing process
Drop Forged
Ring end deep cranked
Yes

Description

Drop-forged. With close tolerance jaw widths. With easy-grip profile shaft. Exceptional tool life and wear resistance. Ring ends with HT-Drive profile. Standard: DIN 838 / ISO 3318 Material: Chrome alloy steel, non-flaking chrome-plated, smoothed finish. Note: HT-Drive the particularly close-fitting profile. Advantage Bolts are gripped on the flanks. The corners are protected. Longer bolt life. Larger contact surfaces between bolt and tool. Secure grip and higher torque transmission. wrench length L: 270 mm maximum ring D1 max: 25 mm maximum ring D2 max: 27 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.