Zoro Homepage

Double Box Wrench Set, 13 Pc, 6X7 mm to 36X41 mm

  • Mfr # 615610 13

  • Zoro # G214420325


product price: $379.99
/ea
Free Shipping & Returns

Key Features

Material
Chrome alloy steel
Finish
Matt Chrome-Plated
SAE or Metric
Yes
Ring setting
75 Degrees
Manufacturing process
Drop Forged
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
615610 13
Zoro #
G214420325
UPC #
-
Country of Origin
India

Details

Material
Chrome alloy steel
Finish
Matt Chrome-Plated
SAE or Metric
Yes
Number of Pieces
13
Ring setting
75 Degrees
Manufacturing process
Drop Forged

Description

Drop-forged. With close tolerance jaw widths. With easy-grip profile shaft. Exceptional tool life and wear resistance. Ring ends with HT-Drive profile. Standard: DIN 838 / ISO 3318 Material: Chrome vanadium steel, chrome-plated. Supplied with: 1 each double ended ring wrench No. 615600: 6x7, 8x9, 10x11, 12x13, 14x15, 16x17, 18x19, 20x22, 21x23, 24x26, 27x32, 30x34, 36x41 Note: HT-Drive the particularly close-fitting profile. Advantage Bolts are gripped on the flanks. The corners are protected. Longer bolt life. Larger contact surfaces between bolt and tool. Secure grip and higher torque transmission.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.