Zoro Homepage

Double Ratcheting Box-End Wrench, 12mm x 13mm

  • Mfr # 614845 12X13

  • Zoro # G314387016


product price: $79.99
/ea
Free Shipping & Returns

Key Features

Finish
Matt Chrome-Plated
Material
Chrome vanadium steel
Size
12mm x 13mm
Number of Geared Teeth
5
Working arc
5 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
614845 12X13
Zoro #
G314387016
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
12mm x 13mm
Width across flats 1
12 mm
Maximum Ring Diameter d1
24.6 mm
Maximum Ring Height h1
8.9 mm
Width across flats 2
13 mm

Details

Finish
Matt Chrome-Plated
Material
Chrome vanadium steel
Number of Geared Teeth
5
Working arc
5 Degrees
Manufacturing process
Drop Forged

Description

Drop forged, with particularly free-running sturdy ratchet ring at each end. Reversible for left, and right-hand tightening. Extremely small working arc of 5 Deg. Material: Chrome vanadium steel, matte chrome-plated. Width across flats 1: 12 mm Width across flats 2: 13 mm overall length L: 170 mm maximum ring D1: 24.6 mm maximum ring D2: 26.5 mm maximum ring height h1: 8.9 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.