Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Ratcheting Box-End Wrench, 14mm x 15mm

  • Mfr # 614845 14X15

  • Zoro # G714387012


product price: $81.55
/ea
Free Shipping & Returns

Key Features

Finish
Matt Chrome-Plated
Material
Chrome vanadium steel
Number of Geared Teeth
5
Size
14mm x 15mm
Width across flats 2
15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
614845 14X15
Zoro #
G714387012
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
14mm x 15mm
Width across flats 2
15 mm
Width across flats 1
14 mm
Maximum Ring Diameter d1
28.3 mm
Maximum Ring Height h1
9.4 mm

Details

Finish
Matt Chrome-Plated
Material
Chrome vanadium steel
Number of Geared Teeth
5
Manufacturing process
Drop Forged
Working arc
5 Degrees

Description

Drop forged, with particularly free-running sturdy ratchet ring at each end. Reversible for left, and right-hand tightening. Extremely small working arc of 5 Deg. Material: Chrome vanadium steel, matte chrome-plated. Width across flats 1: 14 mm Width across flats 2: 15 mm overall length L: 190 mm maximum ring D1: 28.3 mm maximum ring D2: 32.6 mm maximum ring height h1: 9.4 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.