Zoro Homepage

Double Ratcheting Box-End Wrench, 17mm x 19mm

  • Mfr # 614845 17X19

  • Zoro # G214386935


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Finish
Matt Chrome-Plated
Material
Chrome vanadium steel
Size
17mm x 19mm
Number of Geared Teeth
5
Manufacturing process
Drop Forged
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
614845 17X19
Zoro #
G214386935
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
17mm x 19mm
Width across flats 1
17 mm
Maximum Ring Diameter d1
34.5 mm
Maximum Ring Height h1
10.7 mm

Details

Finish
Matt Chrome-Plated
Material
Chrome vanadium steel
Number of Geared Teeth
5
Manufacturing process
Drop Forged
Working arc
5 Degrees

Description

Drop forged, with particularly free-running sturdy ratchet ring at each end. Reversible for left, and right-hand tightening. Extremely small working arc of 5 Deg. Material: Chrome vanadium steel, matte chrome-plated. Width across flats 1: 17 mm Width across flats 2: 19 mm overall length L: 230 mm maximum ring D1: 34.5 mm maximum ring D2: 35.6 mm maximum ring height h1: 10.7 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.