Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dovetail Milling Cutter, Form C, 60 Deg, Uncoated, 32 mm

  • Mfr # 194060 32

  • Zoro # G714501128


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Flutes
12
Cutter Dia.
32 mm
Shank Diameter
16 mm
Neck Dia.
15 mm
Length of Cut
12.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
194060 32
Zoro #
G714501128
UPC #
-
Country of Origin
South Africa

Dimensions

Cutter Dia.
32 mm
Shank Diameter
16 mm
Neck Dia.
15 mm
Length of Cut
12.5 mm
Overall Length
71 mm
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Side Milling
12.5 mm
Tolerance Nominal Diameter
js16

Details

Flutes
12
Shape
C
Type of Product
Dovetail milling cutter
Direction of infeed
horizontal
End Mill Material
Cobalt High Speed Steel
Color Ring
without
End Mill Style
Drill Point
Shank
DIN 1835 B to h6
Coolant Through
no
Finish
uncoated
Shank Tolerance
h6
Correction Factor Fz
1.25
Feed Fz in Steel < 750 N/mm2
0.09 mm
Standard
DIN 1833
Corner Chamfer Angle
60 Degrees
Feed Fz in Steel < 750 N/mm2
0.09 mm

Description

Special surface treatment. Form C cuts frontal and on the circumference. Note: For milling small dovetails in tool making and machine building.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.