Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dovetail Milling Cutter, Form D, 45 Deg, 16 mm

  • Mfr # 194020 16

  • Zoro # G414501077


product price: $50.35
/ea

Key Features

Correction Factor Fz
1.25
Feed Fz in Steel < 750 N/mm2
0.06 mm
Finish
uncoated
End Mill Material
Cobalt High Speed Steel
Min. Cutting Depth
0.01 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
194020 16
Zoro #
G414501077
UPC #
-
Country of Origin
South Africa

Dimensions

Min. Cutting Depth
0.01 mm
Shank Diameter
12 mm
Length of Cut
4 mm
Neck Dia.
8 mm
Overall Length
60 mm
Cutter Dia.
16 mm
Maximum Cutting Depth Ap Max When Side Milling
4 mm
Tolerance Nominal Diameter
js16

Details

Correction Factor Fz
1.25
Feed Fz in Steel < 750 N/mm2
0.06 mm
Finish
uncoated
End Mill Material
Cobalt High Speed Steel
Standard
DIN 1833
Corner Chamfer Angle
45 Degrees
Direction of infeed
horizontal
Color Ring
without
Flutes
6
End Mill Style
Chamfer
Shape
D
Shank
DIN 1835 B to h6
Shank Tolerance
h6
Type of Product
Dovetail milling cutter
Coolant Through
no

Description

Special surface treatment. Form D cuts only on the circumference, straight teeth. Note: For milling small dovetails in tool making and machine building.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.