Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dovetail Milling Cutter, Form D, 45 Deg, 20 mm

  • Mfr # 194020 20

  • Zoro # G614501099


product price: $63.85
/ea

Key Features

Flutes
8
Length of Cut
5 mm
Shank Diameter
12 mm
Overall Length
63 mm
Neck Dia.
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
194020 20
Zoro #
G614501099
UPC #
-
Country of Origin
South Africa

Dimensions

Length of Cut
5 mm
Shank Diameter
12 mm
Overall Length
63 mm
Neck Dia.
10 mm
Cutter Dia.
20 mm
Maximum Cutting Depth Ap Max When Side Milling
5 mm
Min. Cutting Depth
0.01 mm
Tolerance Nominal Diameter
js16

Details

Flutes
8
Shape
D
Shank
DIN 1835 B to h6
End Mill Style
Chamfer
Finish
uncoated
Color Ring
without
Coolant Through
no
Correction Factor Fz
1.25
Shank Tolerance
h6
Feed Fz in Steel < 750 N/mm2
0.08 mm
Corner Chamfer Angle
45 Degrees
Type of Product
Dovetail milling cutter
Standard
DIN 1833
End Mill Material
Cobalt High Speed Steel
Direction of infeed
horizontal

Description

Special surface treatment. Form D cuts only on the circumference, straight teeth. Note: For milling small dovetails in tool making and machine building.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.