Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dovetail Milling Cutter, Form D, 45 Deg, 22 mm

  • Mfr # 194020 22

  • Zoro # G314501078


product price: $76.15
/ea
Free Shipping & Returns

Key Features

Neck Dia.
10.2 mm
Flutes
8
Overall Length
67 mm
Shank Diameter
12 mm
Length of Cut
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
194020 22
Zoro #
G314501078
UPC #
-
Country of Origin
South Africa

Dimensions

Neck Dia.
10.2 mm
Overall Length
67 mm
Shank Diameter
12 mm
Length of Cut
6 mm
Cutter Dia.
22 mm
Min. Cutting Depth
0.01 mm
Tolerance Nominal Diameter
js16
Maximum Cutting Depth Ap Max When Side Milling
6 mm

Details

Flutes
8
Shape
D
Corner Chamfer Angle
45 Degrees
Shank
DIN 1835 B to h6
Type of Product
Dovetail milling cutter
Finish
uncoated
Color Ring
without
Shank Tolerance
h6
Coolant Through
no
End Mill Material
Cobalt High Speed Steel
Feed Fz in Steel < 750 N/mm2
0.08 mm
Standard
DIN 1833
Correction Factor Fz
1.25
Direction of infeed
horizontal
End Mill Style
Chamfer
Feed Fz in Steel < 750 N/mm2
0.08 mm

Description

Special surface treatment. Form D cuts only on the circumference, straight teeth. Note: For milling small dovetails in tool making and machine building.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.