Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dovetail Milling Cutter, Form D, 45 Deg, 38 mm

  • Mfr # 194020 38

  • Zoro # G114501117


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Flutes
14
Cutter Dia.
38 mm
Shank Diameter
16 mm
Direction of infeed
horizontal
Length of Cut
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
194020 38
Zoro #
G114501117
UPC #
-
Country of Origin
South Africa

Dimensions

Cutter Dia.
38 mm
Shank Diameter
16 mm
Length of Cut
10 mm
Maximum Cutting Depth Ap Max When Side Milling
10 mm
Tolerance Nominal Diameter
js16
Overall Length
80 mm
Neck Dia.
15 mm
Min. Cutting Depth
0.01 mm

Details

Flutes
14
Direction of infeed
horizontal
Shank Tolerance
h6
Shank
DIN 1835 B to h6
Type of Product
Dovetail milling cutter
Shape
D
Coolant Through
no
Standard
DIN 1833
Corner Chamfer Angle
45 Degrees
End Mill Material
Cobalt High Speed Steel
Color Ring
without
Feed Fz in Steel < 750 N/mm2
0.09 mm
Correction Factor Fz
1.25
End Mill Style
Chamfer
Finish
uncoated
Feed Fz in Steel < 750 N/mm2
0.09 mm

Description

Special surface treatment. Form D cuts only on the circumference, straight teeth. Note: For milling small dovetails in tool making and machine building.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.