Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dovetail Milling Cutter, Form D, 60 Deg, 20 mm

  • Mfr # 194120 20

  • Zoro # G214501086


product price: $63.85
/ea

Key Features

Overall Length
63 mm
Neck Dia.
10.5 mm
Length of Cut
8 mm
Cutter Dia.
20 mm
Shank Diameter
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
194120 20
Zoro #
G214501086
UPC #
-
Country of Origin
South Africa

Dimensions

Overall Length
63 mm
Neck Dia.
10.5 mm
Length of Cut
8 mm
Cutter Dia.
20 mm
Shank Diameter
12 mm
Tolerance Nominal Diameter
js16
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Side Milling
8 mm

Details

Flutes
8
Finish
uncoated
End Mill Material
Cobalt High Speed Steel
Corner Chamfer Angle
60 Degrees
Correction Factor Fz
1.25
End Mill Style
Drill Point
Direction of infeed
horizontal
Shank
DIN 1835 B to h6
Coolant Through
no
Standard
DIN 1833
Color Ring
without
Shape
D
Feed Fz in Steel < 750 N/mm2
0.08 mm
Type of Product
Dovetail milling cutter
Shank Tolerance
h6
Feed Fz in Steel < 750 N/mm2
0.08 mm

Description

Special surface treatment. Form D cuts only on the circumference, straight teeth. Note: For milling small dovetails in tool making and machine building.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.