Zoro Homepage

Dressing stick, 60 mm L, 20 mm H, Aluminium oxide

  • Mfr # 558890 SET

  • Zoro # G614555962


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Abrasive Material
Aluminium oxide
Width
60 mm
Height
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
558890 SET
Zoro #
G614555962
UPC #
-
Country of Origin
Germany

Dimensions

Width
60 mm
Height
20 mm

Details

Item
Dressing stick
Abrasive Material
Aluminium oxide

Description

Blade sharpening stone set for coarse and fine grinding of high-quality blades. Optimally matched grit size sequence for perfect grinding results and gentle grinding. Content: One each blade sharpening stone in 400/800 grit coarse grinding and 1000/6000 grit fine grinding in storage boxes made of beech wood. Note: Do not use dry, use with water or paraffin. Height: 20 mm Grinding medium code: A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.